HFMD20105
Hammond Manufacturing Enclosures, HFMD Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HFMD20105

Hammond Manufacturing Enclosures, HFMD Series
In stock
Item Number
HFMD20105
MFG Item Number
HFMD20105
Series
Availability

Ships Factory Direct
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, HFMD Series
Item #
HFMD20105
Modular Flange Disc Encl - 2000 x

HFMD Series Information


Specifications

Specifications
Ships Factory Direct Yes
Manufacturer Part Number HFMD20105
Item Number HFMD20105
Manufacturer Hammond Manufacturing
Product Series HFMD
Family Series Hammond Manufacturing Enclosures, HFMD Series
Material Steel
Composition Metallic
Number of Doors 1
Cover Design Hinged
Window/Clear Cover No
Latching Mechanism None Furnished
Options Included Gasketed Cover, Ground Stud
Panel Included Yes
NEMA Rating NEMA 12
Nominal Height 78 "
Nominal Width 39 "
Nominal Depth 19 "
Approvals CE, CSA, UL
RoHS Yes
Net Weight 375.08 lbs
Gross Weight 375 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved