HFMD2086
Hammond Manufacturing Enclosures, HFMD Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HFMD2086

Hammond Manufacturing Enclosures, HFMD Series
In stock
Item Number
HFMD2086
MFG Item Number
HFMD2086
Series
Availability

Ships Factory Direct
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, HFMD Series
Item #
HFMD2086
Modular Flange Disc Encl - 2000 x

HFMD Series Information


Specifications

Specifications
Nominal Depth 23 "
Ships Factory Direct Yes
Manufacturer Part Number HFMD2086
Item Number HFMD2086
Manufacturer Hammond Manufacturing
Product Series HFMD
Family Series Hammond Manufacturing Enclosures, HFMD Series
Material Steel
Composition Metallic
Cover Design Hinged
Window/Clear Cover No
Latching Mechanism None Furnished
Options Included Gasketed Cover, Ground Stud
Approvals CE, CSA, UL
RoHS Yes
Net Weight 320.4 lbs
Gross Weight 320 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved