The store will not work correctly when cookies are disabled.
HFMDT18186
Hammond Manufacturing Enclosures, HFMD Series
MFG Item Number
HFMDT18186
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Modular Dbl Door Flange Disc Encl -
Specifications
Specifications
Ships Factory Direct |
Yes |
Manufacturer Part Number |
HFMDT18186 |
Item Number |
HFMDT18186 |
Manufacturer |
Hammond Manufacturing |
Product Series |
HFMD |
Family Series |
Hammond Manufacturing Enclosures, HFMD Series |
Material |
Steel |
Composition |
Metallic |
Number of Doors |
2 |
Cover Design |
Hinged |
Window/Clear Cover |
No |
Latching Mechanism |
None Furnished |
Options Included |
Gasketed Cover, Ground Stud |
Panel Included |
Yes |
NEMA Rating |
NEMA 12 |
Nominal Height |
70 " |
Nominal Width |
70 " |
Nominal Depth |
23 " |
Approvals |
CE, CSA, UL |
RoHS |
Yes |
Net Weight |
650 lbs |
Gross Weight |
650 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved