HJ14128HLP
Hammond Manufacturing Enclosures, HJH Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HJ14128HLP

Hammond Manufacturing Enclosures, HJH Series
In stock
Item Number
HJ14128HLP
MFG Item Number
HJ14128HLP
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, HJH Series
Item #
HJ14128HLP
Enclosure, 14in.Hx12in.Wx8in.D, N4/12,

HJH Series Information

  • Type 4, 12 Mild Steel Junction Box
  • Continuous Hinge Door with Clamps
  • Body is Formed From 16 or 14 Gauge Steel

Specifications

Specifications
Nominal Depth 8 "
Manufacturer Part Number HJ14128HLP
Item Number HJ14128HLP
Manufacturer Hammond Manufacturing
Product Series HJH
Family Series Hammond Manufacturing Enclosures, HJH Series
Material Steel
Composition Metallic
Cover Design Hinged
Window/Clear Cover No
Latching Mechanism Clamps
Options Included Gasketed Cover, Ground Stud
Approvals CE, CSA, UL
RoHS Yes
Net Weight 18 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved