HME1465
Hammond Manufacturing Enclosures, HME Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HME1465

Hammond Manufacturing Enclosures, HME Series
In stock
Item Number
HME1465
MFG Item Number
HME1465
Series
Availability

Ships Factory Direct
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, HME Series
Item #
HME1465
Modular Single Door Encl - 1400 x

HME Series Information


Specifications

Specifications
Nominal Depth 19 "
Ships Factory Direct Yes
Manufacturer Part Number HME1465
Item Number HME1465
Manufacturer Hammond Manufacturing
Product Series HME
Family Series Hammond Manufacturing Enclosures, HME Series
Material Steel
Composition Metallic
Cover Design Hinged
Window/Clear Cover No
Latching Mechanism None Furnished
Options Included Gasketed Cover, Ground Stud
Approvals CE, CSA, UL
RoHS Yes
Net Weight 200.59 lbs
Gross Weight 200 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved