HME1665
Hammond Manufacturing Enclosures, HME Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HME1665

Hammond Manufacturing Enclosures, HME Series
In stock
Item Number
HME1665
MFG Item Number
HME1665
Series
Availability

Ships Factory Direct
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, HME Series
Item #
HME1665
Modular Single Door Encl - 1600 x

HME Series Information


Specifications

Specifications
Ships Factory Direct Yes
Manufacturer Part Number HME1665
Item Number HME1665
Manufacturer Hammond Manufacturing
Product Series HME
Family Series Hammond Manufacturing Enclosures, HME Series
Material Steel
Composition Metallic
Number of Doors 1
Cover Design Hinged
Window/Clear Cover No
Latching Mechanism None Furnished
Options Included Gasketed Cover, Ground Stud
Panel Included Yes
NEMA Rating NEMA 12
Nominal Height 62 "
Nominal Width 23 "
Nominal Depth 19 "
Approvals CE, CSA, UL
RoHS Yes
Net Weight 220.51 lbs
Gross Weight 220 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved