HME18104
Hammond Manufacturing Enclosures, HME Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HME18104

Hammond Manufacturing Enclosures, HME Series
In stock
Item Number
HME18104
MFG Item Number
HME18104
Series
Availability

Ships Factory Direct
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, HME Series
Item #
HME18104
Modular Single Door Encl - 1800 x

HME Series Information


Specifications

Specifications
Nominal Depth 15 "
Manufacturer Part Number HME18104
Item Number HME18104
Manufacturer Hammond Manufacturing
Product Series HME
Family Series Hammond Manufacturing Enclosures, HME Series
Material Steel
Composition Metallic
Cover Design Hinged
Window/Clear Cover No
Latching Mechanism None Furnished
Options Included Gasketed Cover, Ground Stud
Approvals CE, CSA, UL
RoHS Yes
Net Weight 340.38 lbs
Gross Weight 340 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved