The store will not work correctly when cookies are disabled.
HME1864
Hammond Manufacturing Enclosures, HME Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Modular Single Door Encl - 1800 x
Specifications
Specifications
Ships Factory Direct |
Yes |
Manufacturer Part Number |
HME1864 |
Item Number |
HME1864 |
Manufacturer |
Hammond Manufacturing |
Product Series |
HME |
Family Series |
Hammond Manufacturing Enclosures, HME Series |
Material |
Steel |
Composition |
Metallic |
Number of Doors |
1 |
Cover Design |
Hinged |
Window/Clear Cover |
No |
Latching Mechanism |
None Furnished |
Options Included |
Gasketed Cover, Ground Stud |
Panel Included |
Yes |
NEMA Rating |
NEMA 12 |
Nominal Height |
70 " |
Nominal Width |
23 " |
Nominal Depth |
15 " |
Approvals |
CE, CSA, UL |
RoHS |
Yes |
Net Weight |
225.37 lbs |
Gross Weight |
225 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved