HN4FM604812S16
Hammond Manufacturing Enclosures, HN4FM Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HN4FM604812S16

Hammond Manufacturing Enclosures, HN4FM Series
In stock
Item Number
HN4FM604812S16
MFG Item Number
HN4FM604812S16
Series
Availability

Ships Factory Direct
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, HN4FM Series
Item #
HN4FM604812S16
N4X 3-pt Dbl Door Floormount Encl

HN4FM Series Information

  • Enclosures Are Formed 12 Or 10 Gauge Steel As Noted.
  • Smooth, Continuously Welded Seams without Knockouts, Cutouts or Holes.
  • Lifting Eyes Provide For Easy Enclosure Handling.
  • Doors Are Supported With Heavy Gauge Continuous Hinges.
Designed To House Electrical, Electronic, Hydraulic Or Pneumatic Controls And Instruments. Provides Protection Where Equipment May Be Hosed Down Or Otherwise Be Very Wet, Or In Outdoor Applications For Full Weather Protection.
  • A Removable 10 Gauge Inner Panel Is Included.
  • Panel Supports Are Provided For Easy Panel Installation.




Specifications

Specifications
Ships Factory Direct Yes
Manufacturer Part Number HN4FM604812S16
Item Number HN4FM604812S16
Manufacturer Hammond Manufacturing
Product Series HN4FM
Family Series Hammond Manufacturing Enclosures, HN4FM Series
Material 316 Stainless Steel
Composition Metallic
NEMA Rating NEMA 3R, NEMA 4X, NEMA 12, NEMA 13
Number of Doors 2
Cover Design Hinged
Latching Mechanism 3 Point Locking Handle
Options Included Literature Pocket, Mounting Feet
Panel Included Yes
Nominal Height 60 "
Nominal Width 48 "
Nominal Depth 12 "
Approvals CSA, UL
Net Weight 468.1 lbs
Gross Weight 510 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved