HP200
Hammond Manufacturing Fittings
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HP200

Hammond Manufacturing Fittings
In stock
Item Number
HP200
MFG Item Number
HP200
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, Series
Item #
HP200
Hole Plug, 2in., Steel, Gray,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number HP200
Item Number HP200
Manufacturer Hammond Manufacturing
Family Series Hammond Manufacturing Fittings
Connection Type Knockout
Trade Size 2 "
Composition Metallic
Hazardous Rated No
Mounting Compression Plate
Comments Oil Resistant
Net Weight 0.05 lbs
Gross Weight 0.285 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved