The store will not work correctly when cookies are disabled.
IPCBP78
Hammond Manufacturing Enclosures, IPCBP Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
IPC Base Inner Panel 700WX800D
- For Use with IPC Series Only
- Provides Electrical Panel Mounting In Bottom Compartment of IPC Enclosure.
- 12 Gauge Steel Panel.
- Comes Complete with All Mounting Hardware.
- Finished in White.
- Not Compatible When Using IPC Shelves.
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
IPCBP78 |
Item Number |
IPCBP78 |
Manufacturer |
Hammond Manufacturing |
Product Series |
IPCBP |
Family Series |
Hammond Manufacturing Enclosures, IPCBP Series |
Material |
Steel |
Composition |
Metallic |
Panel Type |
Inner |
Perforated |
No |
Kit with Hardware |
Yes |
RoHS |
Yes |
Net Weight |
28 lbs |
Gross Weight |
28 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved