MPB3
Hammond Manufacturing Enclosures, MPB Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MPB3

Hammond Manufacturing Enclosures, MPB Series
In stock
Item Number
MPB3
MFG Item Number
MPB3
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, MPB Series
Item #
MPB3
Pushbutton Enclosure, 3-Hole, 22mm,

MPB Series Information

Type 12 Mild Steel Miniature Pushbutton Enclosures
  • Designed To Accept 22mm Miniature Oil Tight Pushbuttons, Switches and Pilot Lights
  • NEMA Types 12, 13
  • UL 508 Type 12; IEC 529, IP65
  • Fabricated From 14 Gauge Steel Except MBP1 Which is 16 Gauge
  • Welded Brackets Provide for Enclosure Mounting
  • A Bonding Stud Is Provided on The Door and A Grounding Stud Is Provided on The Enclosure
  • Designed to accept 22mm miniature oil tight pushbuttons, switchs and pilotlights. Provides protection from dirt, dust, oil and water. Lager enclosures provide internally hinged removable covers, designed to hold the cover open during wiring.
    • Oil resistant gasket and adhesive
    • Captive cover screws thread into sealed wells

    Finish
    Offered in 2 colors ‑ Cover and enclosure are phosphatized and finished in (a) ANSI 61 gray or (b) RAL7035 light gray powder coating.

    Specifications

    Specifications
    Nominal Depth 4 "
    Manufacturer Part Number MPB3
    Item Number MPB3
    Manufacturer Hammond Manufacturing
    Product Series MPB
    Family Series Hammond Manufacturing Enclosures, MPB Series
    Material Steel
    Composition Metallic
    Number of Holes 3
    Hole Size (mm) 22 mm
    Cover Design Lift-Off Cover
    Latching Mechanism Screws
    Approvals CSA, UL
    RoHS No
    Net Weight 2 lbs
    Gross Weight 3 lbs
    © Copyright 2023 Galco Industrial Electronics, All Rights Reserved