PBPA19008LG2
Hammond Manufacturing Enclosures, PBPA Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PBPA19008LG2

Hammond Manufacturing Enclosures, PBPA Series
In stock
Item Number
PBPA19008LG2
MFG Item Number
PBPA19008LG2
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, PBPA Series
Item #
PBPA19008LG2
ENCLOSURE

PBPA Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PBPA19008LG2
Item Number PBPA19008LG2
Manufacturer Hammond Manufacturing
Product Series PBPA
Family Series Hammond Manufacturing Enclosures, PBPA Series
Material Aluminum
Composition Metallic
Panel Type Rack
Perforated No
Kit with Hardware No
RoHS Yes
Nominal Height 9 "
Nominal Width 19 "
Net Weight 2 lbs
Gross Weight 2 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved