PCJ12106CC
Hammond Manufacturing Enclosures, PCJ Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PCJ12106CC

Hammond Manufacturing Enclosures, PCJ Series
In stock
Item Number
PCJ12106CC
MFG Item Number
PCJ12106CC
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, PCJ Series
Item #
PCJ12106CC
Polycarb 12X10X6 Lift Off Clr w/Feet

PCJ Series Information

  • Light Gray Flush Design
  • Solid or Opaque Cover
  • Impact Index of 16J
PCJ Series comes standard with patented multi‑mounting capability including an out‑of‑the‑box mounting flange or adjustable mounting feet which adapt to various mounting configurations. Featuring metallic or nonmetallic latches and molded‑in latch keepers and mounting bosses, a tongue and groove seal joint between cover and base, PCJ is the ultimate in polycarbonate enclosures. A clear polycarbonate cover option is also available for instrumentation applications where critical electronic equipment must be visible and protected from the elements.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PCJ12106CC
Item Number PCJ12106CC
Manufacturer Hammond Manufacturing
Product Series PCJ
Family Series Hammond Manufacturing Enclosures, PCJ Series
Material Polycarbonate
Composition Non-Metallic
Number of Doors 1
Cover Design Lift-Off Cover
Window/Clear Cover Yes
Latching Mechanism Screws
Options Included Gasketed Cover, Mounting Feet
Panel Included No
NEMA Rating NEMA 1, NEMA 2, NEMA 4, NEMA 4X, NEMA 12, NEMA 13, NEMA 3
Nominal Height 12 "
Nominal Width 10 "
Nominal Depth 6 "
Approvals CSA, cULus
RoHS Yes
Net Weight 6 lbs
Gross Weight 5 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved