PCJHFPP108
Hammond Manufacturing Enclosures, PCJSP Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PCJHFPP108

Hammond Manufacturing Enclosures, PCJSP Series
In stock
Item Number
PCJHFPP108
MFG Item Number
PCJHFPP108
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, PCJSP Series
Item #
PCJHFPP108
PCJ Swing Panel Fits 10X8

PCJSP Series Information

  • Hinged Panel Installed On Corner Sliders Allowing Adjustable Depth Setting.
  • Can Be Installed Hinged either Right or Left Swing.
  • Field Installed With No Drilling Required.



Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PCJHFPP108
Item Number PCJHFPP108
Manufacturer Hammond Manufacturing
Product Series PCJSP
Family Series Hammond Manufacturing Enclosures, PCJSP Series
Material Aluminum
Composition Metallic
Panel Type Swing
Perforated No
Kit with Hardware Yes
RoHS Yes
Nominal Height 10 "
Nominal Width 8 "
Net Weight 1 lb
Gross Weight 1 lb
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved