PCJHFPP1210
Hammond Manufacturing Enclosures, PCJSP Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PCJHFPP1210

Hammond Manufacturing Enclosures, PCJSP Series
In stock
Item Number
PCJHFPP1210
MFG Item Number
PCJHFPP1210
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, PCJSP Series
Item #
PCJHFPP1210
PCJ Swing Panel Fits 12X10

PCJSP Series Information

  • Hinged Panel Installed On Corner Sliders Allowing Adjustable Depth Setting.
  • Can Be Installed Hinged either Right or Left Swing.
  • Field Installed With No Drilling Required.



Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PCJHFPP1210
Item Number PCJHFPP1210
Manufacturer Hammond Manufacturing
Product Series PCJSP
Family Series Hammond Manufacturing Enclosures, PCJSP Series
Material Aluminum
Composition Metallic
Panel Type Swing
Perforated No
Kit with Hardware Yes
RoHS Yes
Nominal Height 12 "
Nominal Width 10 "
Net Weight 3 lbs
Gross Weight 3 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved