PCJHFPP1412
Hammond Manufacturing Enclosures, PCJSP Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PCJHFPP1412

Hammond Manufacturing Enclosures, PCJSP Series
In stock
Item Number
PCJHFPP1412
MFG Item Number
PCJHFPP1412
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, PCJSP Series
Item #
PCJHFPP1412
PCJ Swing Panel Fits 14X12

PCJSP Series Information

  • Hinged Panel Installed On Corner Sliders Allowing Adjustable Depth Setting.
  • Can Be Installed Hinged either Right or Left Swing.
  • Field Installed With No Drilling Required.



Specifications

Specifications
Manufacturer Part Number PCJHFPP1412
Item Number PCJHFPP1412
Manufacturer Hammond Manufacturing
Product Series PCJSP
Family Series Hammond Manufacturing Enclosures, PCJSP Series
Material Aluminum
Composition Metallic
Panel Type Swing
Perforated No
Kit with Hardware Yes
RoHS Yes
Nominal Height 14 "
Nominal Width 12 "
Net Weight 3 lbs
Gross Weight 3 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved