PF32000T12LG24
Hammond Manufacturing Fans, 65CFM Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PF32000T12LG24

Hammond Manufacturing Fans, 65CFM Series
In stock
Item Number
PF32000T12LG24
MFG Item Number
PF32000T12LG24
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fans, 65CFM Series
Item #
PF32000T12LG24
65 CFM FILTER FAN T12

65CFM Series Information

  • Maintains a UL Tested NEMA Type 12 seal against enclosure.
  • UL Recognized to UL 508a, category NITw2/8, UL File #E175229
  • Patented "Click & Fit" design provides a hardware free installation
  • Plastic made from strong, heat resistant UL 94 VO fire approved material
  • CSA approved fan motor

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PF32000T12LG24
Item Number PF32000T12LG24
Manufacturer Hammond Manufacturing
Product Series 65CFM
Family Series Hammond Manufacturing Fans, 65CFM Series
Operating Voltage 24 VAC
Air Flow 65 CFM
Air Flow w/Filter 38 CFM
Power Consumption 5 W
Connection Type Terminals
Net Weight 2 lbs
Gross Weight 8 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved