PFA60000BK
Hammond Manufacturing Fans
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PFA60000BK

Hammond Manufacturing Fans
In stock
Item Number
PFA60000BK
MFG Item Number
PFA60000BK
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fans, Series
Item #
PFA60000BK
13in. EXHAUST FILTER T12

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PFA60000BK
Item Number PFA60000BK
Manufacturer Hammond Manufacturing
Family Series Hammond Manufacturing Fans
Material ABS-FR
Application Exhaust Filter
Approvals CSA, cULus
RoHS Yes
Comments 91% Filtration Efficiency;Black
Net Weight 1 lb
Gross Weight 1 lb
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved