PPGP191202BK1
Hammond Manufacturing Enclosures, PPGP Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PPGP191202BK1

Hammond Manufacturing Enclosures, PPGP Series
In stock
Item Number
PPGP191202BK1
MFG Item Number
PPGP191202BK1
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, PPGP Series
Item #
PPGP191202BK1
Punched 19in. 3U Grill Panel / 2

PPGP Series Information

  • Accepts Standard Square Fans.
  • Rugged Textured Black Powder Paint.
  • Rohs Compliant.



Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PPGP191202BK1
Item Number PPGP191202BK1
Manufacturer Hammond Manufacturing
Product Series PPGP
Family Series Hammond Manufacturing Enclosures, PPGP Series
RoHS Yes
Comments Fan Grill Panel
Nominal Width 19 "
Net Weight 1 lb
Gross Weight 1.75 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved