The store will not work correctly when cookies are disabled.
R102-082-000
Hammond Manufacturing Enclosures, R102 Series
MFG Item Number
R102-082-000
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
- Made From Aluminum Diecast.
- Matching Lid and Body Depth.
- Captive Stainless Steel Lid Screws.
- Neoprene Oil and Petrol Resistant Gasket Standard.
- Degree of Protection is Nema 4x.
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
R102-082-000 |
Item Number |
R102-082-000 |
Manufacturer |
Hammond Manufacturing |
Product Series |
R102 |
Family Series |
Hammond Manufacturing Enclosures, R102 Series |
Material |
Aluminum Diecast |
Composition |
Metallic |
Number of Doors |
1 |
Cover Design |
Lift-Off Cover |
Window/Clear Cover |
No |
Latching Mechanism |
Screws |
Options Included |
Gasketed Cover |
Panel Included |
No |
NEMA Rating |
NEMA 4X |
Approvals |
cCSAus |
RoHS |
No |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved