R102-204-000
Hammond Manufacturing Enclosures, R102 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

R102-204-000

Hammond Manufacturing Enclosures, R102 Series
In stock
Item Number
R102-204-000
MFG Item Number
R102-204-000
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, R102 Series
Item #
R102-204-000
ENCLOSURE

R102 Series Information

  • Made From Aluminum Diecast.
  • Matching Lid and Body Depth.
  • Captive Stainless Steel Lid Screws.
  • Neoprene Oil and Petrol Resistant Gasket Standard.
  • Degree of Protection is Nema 4x.


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number R102-204-000
Item Number R102-204-000
Manufacturer Hammond Manufacturing
Product Series R102
Family Series Hammond Manufacturing Enclosures, R102 Series
Material Aluminum Diecast
Composition Metallic
Number of Doors 1
Cover Design Lift-Off Cover
Window/Clear Cover No
Latching Mechanism Screws
Options Included Gasketed Cover
Panel Included No
NEMA Rating NEMA 4X
Approvals cCSAus
RoHS No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved