R220-160-000
Hammond Manufacturing Enclosures, R220 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

R220-160-000

Hammond Manufacturing Enclosures, R220 Series
In stock
Item Number
R220-160-000
MFG Item Number
R220-160-000
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, R220 Series
Item #
R220-160-000
ENCLOSURE

R220 Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number R220-160-000
Item Number R220-160-000
Manufacturer Hammond Manufacturing
Product Series R220
Family Series Hammond Manufacturing Enclosures, R220 Series
Material ABS Plastic
Composition Non-Metallic
Number of Doors 1
Cover Design Lift-Off Cover
Window/Clear Cover No
Latching Mechanism Screws
Panel Included No
NEMA Rating NEMA 4, NEMA 4X, NEMA 12, NEMA 13
RoHS No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved