RASV190110BK1
Hammond Manufacturing Enclosures, RAS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RASV190110BK1

Hammond Manufacturing Enclosures, RAS Series
In stock
Item Number
RASV190110BK1
MFG Item Number
RASV190110BK1
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, RAS Series
Item #
RASV190110BK1
1U 10D VENTED RACK SHELF

RAS Series Information

  • Universal Design Mounts to any Standard EIA Compliant Rack
  • Available in either Vented or Unvented Versions
  • Rugged Textured Black Powder Paint Finish
  • Constructed of 14 or 16 Gauge Steel
  • Manufactured in North America
  • RoHS Compliant

Specifications

Specifications
Nominal Depth 10 "
Ships Factory Direct No
Manufacturer Part Number RASV190110BK1
Item Number RASV190110BK1
Manufacturer Hammond Manufacturing
Product Series RAS
Family Series Hammond Manufacturing Enclosures, RAS Series
Max Rack Units 1U
Panel Type Rack Mounting
Nominal Height 1 "
Nominal Width 19 "
RoHS Yes
Net Weight 10 lbs
Adjustable Depth No
Gross Weight 10 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved