REFK1904224LG1
Hammond Manufacturing Enclosures, REFK Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

REFK1904224LG1

Hammond Manufacturing Enclosures, REFK Series
In stock
Item Number
REFK1904224LG1
MFG Item Number
REFK1904224LG1
Series
Availability

Ships Factory Direct
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, REFK Series
Item #
REFK1904224LG1
Rack Cabinet

REFK Series Information

  • Finished in Either Black or Light gray rugged Textured Powder Paint
  • Tested to Nearly Double the Suggested Load rating of 1000 LBS
  • Constructed in 16 Gauge Steel Body and 10 Gauge Steel Rails
  • Manufactured in North America
  • RoHS Compliant

Specifications

Specifications
Nominal Depth 24 "
Manufacturer Part Number REFK1904224LG1
Item Number REFK1904224LG1
Manufacturer Hammond Manufacturing
Product Series REFK
Family Series Hammond Manufacturing Enclosures, REFK Series
Max Rack Units 24U
RoHS Yes
Net Weight 124 lbs
Adjustable Depth Yes
Gross Weight 124 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved