SDC246U24BK
Hammond Manufacturing Enclosures, SDC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SDC246U24BK

Hammond Manufacturing Enclosures, SDC Series
In stock
Item Number
SDC246U24BK
MFG Item Number
SDC246U24BK
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, SDC Series
Item #
SDC246U24BK
6U 24W 24D Multi-Use Cabinet

SDC Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number SDC246U24BK
Item Number SDC246U24BK
Manufacturer Hammond Manufacturing
Product Series SDC
Family Series Hammond Manufacturing Enclosures, SDC Series
Material Steel
Composition Metallic
Max Rack Units 6U
RoHS Yes
Comments Up to 800 lbs Weight Capacity
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved