SDC249U36BK
Hammond Manufacturing Enclosures, SDC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SDC249U36BK

Hammond Manufacturing Enclosures, SDC Series
In stock
Item Number
SDC249U36BK
MFG Item Number
SDC249U36BK
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, SDC Series
Item #
SDC249U36BK
9U 24W 36D Multi-Use Cabinet

SDC Series Information

Specifications

Specifications
Manufacturer Part Number SDC249U36BK
Item Number SDC249U36BK
Manufacturer Hammond Manufacturing
Product Series SDC
Family Series Hammond Manufacturing Enclosures, SDC Series
Material Steel
Composition Metallic
Max Rack Units 9U
RoHS Yes
Comments Up to 800 lbs Weight Capacity
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved