SHGL04601
Hammond Manufacturing Enclosure Heaters, SHGL Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SHGL04601

Hammond Manufacturing Enclosure Heaters, SHGL Series
In stock
Item Number
SHGL04601
MFG Item Number
SHGL04601
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosure Heaters, SHGL Series
Item #
SHGL04601
Heater Fan, 120VAC, 400W

SHGL Series Information

  • For use when larger heating capacities or internal forced air circulation is required
  • Designed to prevent condensation or maintain minimum temperature in enclosures
  • Thermostats are also available


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number SHGL04601
Item Number SHGL04601
Manufacturer Hammond Manufacturing
Product Series SHGL
Family Series Hammond Manufacturing Enclosure Heaters, SHGL Series
Heating Capacity 400 W
Operating Voltage 110-220 VAC
Max Inrush Current 3.5 A
Heating Element Resistance Type Heater
Integral Fan Yes
Hygrostat No
Mounting DIN Rail
IP Rating IP20
Protection Class I (Grounded)
Explosion Proof No
Net Weight 3 lbs
Gross Weight 3 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved