SHV031039
Hammond Manufacturing Enclosure Heaters, SHV Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SHV031039

Hammond Manufacturing Enclosure Heaters, SHV Series
In stock
Item Number
SHV031039
MFG Item Number
SHV031039
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosure Heaters, SHV Series
Item #
SHV031039
Heater Fan, 120VAC, 150W

SHV Series Information

  • When larger heating capacities or internal forced air circulation is required
  • Compact design to prevent condensation or maintain temperature in enclosures
  • Fan is included
  • Thermostats available


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number SHV031039
Item Number SHV031039
Manufacturer Hammond Manufacturing
Product Series SHV
Family Series Hammond Manufacturing Enclosure Heaters, SHV Series
Heating Capacity 150 W
Operating Voltage 120 VAC
Max Inrush Current 1.3 A
Heating Element High Performance Cartridge
Integral Fan Yes
Thermostat No
Hygrostat No
Mounting DIN Rail
IP Rating IP20
Protection Class I (Grounded)
Explosion Proof No
Net Weight 1 lb
Gross Weight 1 lb
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved