SHV031149
Hammond Manufacturing Enclosure Heaters, SHV Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SHV031149

Hammond Manufacturing Enclosure Heaters, SHV Series
In stock
Item Number
SHV031149
MFG Item Number
SHV031149
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosure Heaters, SHV Series
Item #
SHV031149
300w Heater Fan

SHV Series Information

  • When larger heating capacities or internal forced air circulation is required
  • Compact design to prevent condensation or maintain temperature in enclosures
  • Fan is included
  • Thermostats available


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number SHV031149
Item Number SHV031149
Manufacturer Hammond Manufacturing
Product Series SHV
Family Series Hammond Manufacturing Enclosure Heaters, SHV Series
Heating Capacity 300 W
Operating Voltage 120 VAC
Max Inrush Current 2.62 A
Heating Element High Performance Cartridge
Integral Fan Yes
Thermostat No
Hygrostat No
Mounting DIN Rail
IP Rating IP20
Protection Class I (Grounded)
Explosion Proof No
Net Weight 1.905 lbs
Gross Weight 2.09 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved