SKT011419NO-C
Hammond Manufacturing Thermostats, SKT Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SKT011419NO-C

Hammond Manufacturing Thermostats, SKT Series
In stock
Item Number
SKT011419NO-C
MFG Item Number
SKT011419NO-C
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Thermostats, SKT Series
Item #
SKT011419NO-C
Thermostat, N/O, Deg C

SKT Series Information

  • Designed to provide air temperature control and monitoring in cabinets
  • Thermostat NC (Normally Closed) for the control of heaters and heater fans
  • Thermostat NO (Normally Open) for the control of cooling units, or for switching signal transmitters
  • Available in Fahrenheit or Celsius


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number SKT011419NO-C
Item Number SKT011419NO-C
Manufacturer Hammond Manufacturing
Product Series SKT
Family Series Hammond Manufacturing Thermostats, SKT Series
Operating Voltage 250 VAC
Contact Arrangement NO
Sensor Element Thermostatic Bimetal
Setting Range 30-140 °F
Mounting DIN Rail
IP Rating IP20
Connection 2-Pole Terminal
Housing Plastic
Application Heating and Cooling
Net Weight 0.05 lbs
Gross Weight 1 lb
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved