SKTD543
Hammond Manufacturing Thermostats, SKTD Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SKTD543

Hammond Manufacturing Thermostats, SKTD Series
In stock
Item Number
SKTD543
MFG Item Number
SKTD543
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Thermostats, SKTD Series
Item #
SKTD543
Twin T-stat for Fan & Alarm

SKTD Series Information

  • Designed to provide air temperature control and monitoring in cabinets
  • Twin thermostats integrates two independently switchable thermostats
  • Connected devices can be switched in different temperature ranges
  • Available with NC/NO, NC/NC, NO/NO


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number SKTD543
Item Number SKTD543
Manufacturer Hammond Manufacturing
Product Series SKTD
Family Series Hammond Manufacturing Thermostats, SKTD Series
Operating Voltage 120 VAC, 240 VAC
Contact Arrangement NO, NO
Setting Range 32-140 °F
Mounting DIN Rail
IP Rating IP20
Connection Screw Clamps
Contact Type Snap-Action
Housing Plastic
Application Heating and Cooling
Net Weight 1 lb
Gross Weight 1 lb
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved