XF4115
Hammond Manufacturing Fans, XF Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

XF4115

Hammond Manufacturing Fans, XF Series
In stock
Item Number
XF4115
MFG Item Number
XF4115
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fans, XF Series
Item #
XF4115
FILTER FAN, 120VAC, 105CFM FREE FLOW

XF Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number XF4115
Item Number XF4115
Manufacturer Hammond Manufacturing
Product Series XF
Family Series Hammond Manufacturing Fans, XF Series
Operating Voltage 115 VAC
Nominal Voltage 120 VAC
Air Flow 105 CFM
Current Rating 0.18 A
Power Consumption 15 W
Fan Speed 3,000 RPM
Connection Type Wire Leads
Approvals CE, cUR, UR
RoHS Yes
Net Weight 3 lbs
Gross Weight 4 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved