XF4230
Hammond Manufacturing Fans, XF Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

XF4230

Hammond Manufacturing Fans, XF Series
In stock
Item Number
XF4230
MFG Item Number
XF4230
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fans, XF Series
Item #
XF4230
FILTER FAN, 230VAC, 105CFM FREE FLOW

XF Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number XF4230
Item Number XF4230
Manufacturer Hammond Manufacturing
Product Series XF
Family Series Hammond Manufacturing Fans, XF Series
Operating Voltage 230 VAC
Nominal Voltage 240 VAC
Air Flow 105 CFM
Current Rating 0.09 A
Power Consumption 15 W
Fan Speed 3,000 RPM
Connection Type Wire Leads
Approvals CE, cUR, UR
RoHS Yes
Net Weight 4 lbs
Gross Weight 4 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved