M1PC007LESF
Hammond Power Solutions Transformers, PowerPlus Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

M1PC007LESF

Hammond Power Solutions Transformers, PowerPlus Series
In stock
Item Number
M1PC007LESF
MFG Item Number
M1PC007LESF
Availability

Ships Factory Direct
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Specifications

Specifications
Ships Factory Direct Yes
Manufacturer Part Number M1PC007LESF
Item Number M1PC007LESF
Manufacturer Hammond Power Solutions
Product Series PowerPlus
Family Series Hammond Power Solutions Transformers, PowerPlus Series
Output (kVA) 7.5 kVA
Phase 1
Primary Voltage 480 V
Secondary Voltage 120 V, 240 V
Winding Composition Aluminum
Primary Breaker Included Yes
Secondary Breaker Included Yes
Max Feeder/Sec. Circuits 8 (1 Pole), 4 (2 Pole)
Max Feeder/Sec. Amps 35 A
Insulation Class Class H
Temperature Rise (F) 239 °F
Approvals UL
Net Weight 201 lbs
Gross Weight 201 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved