Q005PRCF
Hammond Power Solutions Transformers, Q Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

Q005PRCF

Hammond Power Solutions Transformers, Q Series
In stock
Item Number
Q005PRCF
MFG Item Number
Q005PRCF
Series
Availability

Ships Factory Direct
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transformers, Q Series
Item #
Q005PRCF
Q Series, 5kVA, 1PH, NEMA 3R, Pri

Q Series Information

  • 50~5000 VA
  • 240/480 or 600 Volts AC Pri.
  • 120/240 or 12/24 Volts AC Sec.
  • NEMA 3R Enclosure
  • UL Listed E50394
Hammond Q series control transformers are ideal for indoor or outdoor applications where a cost effective approach to general purpose loads is required. These units are specifically designed for supplying machine tool circuits, industrial lighting, operating small motors, valves and dampers.

  • Class B or F Insulation
  • Mounts Horizontally or Vertically

Specifications

Specifications
Ships Factory Direct Yes
Manufacturer Part Number Q005PRCF
Item Number Q005PRCF
Manufacturer Hammond Power Solutions
Product Series Q
Family Series Hammond Power Solutions Transformers, Q Series
Phase 1
Type Control
VA Rating 5,000 VA
Primary Voltage 600 V
Secondary Voltage 12 V, 24 V
Enclosed Yes
Primary Fuseholder Not Available
Secondary Fuseholder Not Available
Mounting Panel, Wall
Terminal Covers No
Insulation Class Class H
Temperature Rise (F) 239 °F
Approvals CSA, UL
Net Weight 105 lbs
Gross Weight 105 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved