QC25PRCB
Hammond Power Solutions Transformers, Q Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

QC25PRCB

Hammond Power Solutions Transformers, Q Series
In stock
Item Number
QC25PRCB
MFG Item Number
QC25PRCB
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transformers, Q Series
Item #
QC25PRCB
Q Series, 250VA, 1PH, NEMA 3R, Pri

Q Series Information

  • 50~5000 VA
  • 240/480 or 600 Volts AC Pri.
  • 120/240 or 12/24 Volts AC Sec.
  • NEMA 3R Enclosure
  • UL Listed E50394
Hammond Q series control transformers are ideal for indoor or outdoor applications where a cost effective approach to general purpose loads is required. These units are specifically designed for supplying machine tool circuits, industrial lighting, operating small motors, valves and dampers.

  • Class B or F Insulation
  • Mounts Horizontally or Vertically

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number QC25PRCB
Item Number QC25PRCB
Manufacturer Hammond Power Solutions
Product Series Q
Family Series Hammond Power Solutions Transformers, Q Series
Phase 1
Type Control
VA Rating 250 VA
Primary Voltage 600 V
Secondary Voltage 12 V, 24 V
Enclosed Yes
Primary Fuseholder Not Available
Secondary Fuseholder Not Available
Mounting Panel, Wall
Terminal Covers No
Insulation Class Class B
Temperature Rise (F) 176 °F
Approvals CSA, UL
Net Weight 13 lbs
Gross Weight 13.13 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved