SP100AR
Hammond Power Solutions Transformers, HPS Spartan Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SP100AR

Hammond Power Solutions Transformers, HPS Spartan Series
In stock
Item Number
SP100AR
MFG Item Number
SP100AR
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transformers, HPS Spartan Series
Item #
SP100AR
HPS Spartan, 100VA, 1PH, Open, Pri

HPS Spartan Series Information


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number SP100AR
Item Number SP100AR
Manufacturer Hammond Power Solutions
Product Series HPS Spartan
Family Series Hammond Power Solutions Transformers, HPS Spartan Series
Phase 1
Type Control
VA Rating 100 VA
Primary Voltage 600 V
Secondary Voltage 12 V, 24 V
Enclosed No
Primary Fuseholder Not Available
Secondary Fuseholder Not Available
Termination Screw Terminals
Terminal Covers No
Insulation Class Class B
Temperature Rise (F) 176 °F
Net Weight 3.3 lbs
Gross Weight 3.495 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved