The store will not work correctly when cookies are disabled.
SP150PR
Hammond Power Solutions Transformers, HPS Spartan Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Transformers, HPS Spartan Series
HPS Spartan, 150VA, 1PH, Open, Pri
HPS Spartan Series Information
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
SP150PR |
Item Number |
SP150PR |
Manufacturer |
Hammond Power Solutions |
Product Series |
HPS Spartan |
Family Series |
Hammond Power Solutions Transformers, HPS Spartan Series |
Phase |
1 |
Type |
Control |
VA Rating |
150 VA |
Primary Voltage |
120 V, 240 V |
Secondary Voltage |
12 V, 24 V |
Enclosed |
No |
Primary Fuseholder |
Not Available |
Secondary Fuseholder |
Not Available |
Termination |
Screw Terminals |
Terminal Covers |
No |
Insulation Class |
Class B |
Temperature Rise (F) |
176 °F |
Net Weight |
4.18 lbs |
Gross Weight |
4.51 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved