SP50MQMJ
Hammond Power Solutions Transformers, HPS Spartan Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SP50MQMJ

Hammond Power Solutions Transformers, HPS Spartan Series
In stock
Item Number
SP50MQMJ
MFG Item Number
SP50MQMJ
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transformers, HPS Spartan Series
Item #
SP50MQMJ
HPS Spartan, 50VA, 1PH, Open, Pri

HPS Spartan Series Information


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number SP50MQMJ
Item Number SP50MQMJ
Manufacturer Hammond Power Solutions
Product Series HPS Spartan
Family Series Hammond Power Solutions Transformers, HPS Spartan Series
Phase 1
Type Control
VA Rating 50 VA
Primary Voltage 240 V, 480 V
Secondary Voltage 120 V, 240 V
Enclosed No
Primary Fuseholder Not Available
Secondary Fuseholder Not Available
Mounting Panel
Termination Screw Terminals
Terminal Covers Optional
Insulation Class Class B
Temperature Rise (F) 176 °F
Net Weight 1.85 lbs
Gross Weight 2.085 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved