102-69067
HellermannTyton Cable Tie Mounts
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

102-69067

HellermannTyton Cable Tie Mounts
In stock
Item Number
102-69067
MFG Item Number
102-69067
102-69067 is available to buy in increments of 500
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Tie Mounts, Series
Item #
102-69067
Bundling Clip with Arrowhead, 1.5in.

Series Information

Specifications

Specifications
Width (in) 0.354 "
Depth (in) 1.5 "
Ships Factory Direct No
Manufacturer Part Number 102-69067
Item Number 102-69067
Manufacturer HellermannTyton
Family Series HellermannTyton Cable Tie Mounts
Mounting Type Clip
Package Qty. 500
Color Black
Material Polyamide
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved