109-00091
HellermannTyton Cable Ties
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

109-00091

HellermannTyton Cable Ties
In stock
Item Number
109-00091
MFG Item Number
109-00091
109-00091 is available to buy in increments of 100
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Ties, Series
Item #
109-00091
Q Tie, 6.1in. Long, 18lb Tensile

Series Information

Specifications

Specifications
Width (in) 0.1 "
Ships Factory Direct No
Manufacturer Part Number 109-00091
Item Number 109-00091
Manufacturer HellermannTyton
Family Series HellermannTyton Cable Ties
Length (In) 6.1 "
Nominal Length 6 "
Tensile Strength (lb) 18 lbs
Max Bundle Diam. (in) 1.6 "
Type Open Head
Material Polyamide
Color Black
Package Quantity 100
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved