111-00829
HellermannTyton Cable Ties
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

111-00829

HellermannTyton Cable Ties
In stock
Item Number
111-00829
MFG Item Number
111-00829
This item cannot be canceled or returned
111-00829 is available to buy in increments of 100
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Ties, Series
Item #
111-00829
Metal Content Tie, 6in. Long, 30lb

Series Information

Specifications

Specifications
Width (in) 0.14 "
Ships Factory Direct No
Manufacturer Part Number 111-00829
Item Number 111-00829
Manufacturer HellermannTyton
Family Series HellermannTyton Cable Ties
Length (In) 6 "
Nominal Length 6 "
Tensile Strength (lb) 30 lbs
Max Bundle Diam. (in) 1.4 "
Type General Purpose
Material Polyamide
Color Blue
Package Quantity 100
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved