111-00966
HellermannTyton Cable Ties
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

111-00966

HellermannTyton Cable Ties
In stock
Item Number
111-00966
MFG Item Number
111-00966
111-00966 is available to buy in increments of 25
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Ties, Series
Item #
111-00966
Heavy Duty Cable Tie, 15.4in. Long,

Series Information

Specifications

Specifications
Width (in) 0.35 "
Ships Factory Direct No
Manufacturer Part Number 111-00966
Item Number 111-00966
Manufacturer HellermannTyton
Family Series HellermannTyton Cable Ties
Length (In) 15.4 "
Nominal Length 15 "
Tensile Strength (lb) 175 lbs
Max Bundle Diam. (in) 4.1 "
Type Heavy Duty
Material Polyamide
Color Brown
Package Quantity 25
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved