111-01138
HellermannTyton Cable Ties
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

111-01138

HellermannTyton Cable Ties
In stock
Item Number
111-01138
MFG Item Number
111-01138
This item cannot be canceled or returned
111-01138 is available to buy in increments of 15000
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Ties, Series
Item #
111-01138
Heavy Duty Cable Tie, 8.9in. Long, UL

Series Information

Specifications

Specifications
Width (in) 0.3 "
Ships Factory Direct No
Manufacturer Part Number 111-01138
Item Number 111-01138
Manufacturer HellermannTyton
Family Series HellermannTyton Cable Ties
Length (In) 8.9 "
Nominal Length 9 "
Tensile Strength (lb) 120 lbs
Max Bundle Diam. (in) 2.2 "
Type Heavy Duty
Material Polyamide
Color Black
Package Quantity 500
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved