133-01477
HellermannTyton Cable Tie Mounts
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

133-01477

HellermannTyton Cable Tie Mounts
In stock
Item Number
133-01477
MFG Item Number
133-01477
This item cannot be canceled or returned
133-01477 is available to buy in increments of 1600
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Tie Mounts, Series
Item #
133-01477
Mini-Channel, 2.50in. Long, 90-Degree

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 133-01477
Item Number 133-01477
Manufacturer HellermannTyton
Family Series HellermannTyton Cable Tie Mounts
Mounting Type Screw
Package Qty. 1,600
Color Black
Height (in) 0.06 "
Width (in) 2.5 "
Depth (in) 2.5 "
Material Polypropylene
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved