133-01478
HellermannTyton Cable Tie Mounts
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

133-01478

HellermannTyton Cable Tie Mounts
In stock
Item Number
133-01478
MFG Item Number
133-01478
133-01478 is available to buy in increments of 900
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Tie Mounts, Series
Item #
133-01478
Mini-Channel, 3.53in. Long, 45 Degree

Series Information

Specifications

Specifications
Width (in) 1.87 "
Depth (in) 3.53 "
Ships Factory Direct No
Manufacturer Part Number 133-01478
Item Number 133-01478
Manufacturer HellermannTyton
Family Series HellermannTyton Cable Tie Mounts
Mounting Type Screw
Package Qty. 900
Color Black
Material Polypropylene
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved