148-90048
HellermannTyton Plugs & Receptacles
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

148-90048

HellermannTyton Plugs & Receptacles
In stock
Item Number
148-90048
MFG Item Number
148-90048
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Plugs & Receptacles, Series
Item #
148-90048
HelaCon Plus Mini, Push-In Style

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 148-90048
Item Number 148-90048
Manufacturer HellermannTyton
Family Series HellermannTyton Plugs & Receptacles
Number of Contacts 2 Pole
Size 22-12 AWG
Current 24 A
Voltage 450-600 V
Temperature -30-85 °C
Wire Size 22-12 AWG
Stripping Length 0.43 mm
Hood/Housing Material Thermoplastic
Composition Non-Metallic
Approvals CE, UL
RoHS Compliant Yes
Comments Clear, Yellow, HCPM-2, Polycarbonate body
Net Weight 0.005 lbs
Gross Weight 1.295 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved