148-90053
HellermannTyton Plugs & Receptacles
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

148-90053

HellermannTyton Plugs & Receptacles
In stock
Item Number
148-90053
MFG Item Number
148-90053
148-90053 is available to buy in increments of 13
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Plugs & Receptacles, Series
Item #
148-90053
HelaCon Plus Mini, Push-In Style

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 148-90053
Item Number 148-90053
Manufacturer HellermannTyton
Family Series HellermannTyton Plugs & Receptacles
Number of Contacts 8 Pole
Current 24 A
Voltage 450-600 V
Temperature -30-85 °C
Wire Size 22-12 AWG
Stripping Length 0.43 mm
Hood/Housing Material Thermoplastic
Composition Non-Metallic
Approvals CE, UL
RoHS Compliant Yes
Comments Clear, Black; Type HCPM-8; Polycarbonate body
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved