151-00668
HellermannTyton Cable Clamps
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

151-00668

HellermannTyton Cable Clamps
In stock
Item Number
151-00668
MFG Item Number
151-00668
151-00668 is available to buy in increments of 500
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Clamps, Series
Item #
151-00668
WAC Adhesive Cable Clamp, 1in. Max.

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 151-00668
Item Number 151-00668
Manufacturer HellermannTyton
Family Series HellermannTyton Cable Clamps
Color Gray
Package Quantity 500
Bundle Size (in) 1 "
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved